
Tube clamps base aluminum
Mfr # K0477.516
Zoro # G4598924
product price: $26.99
/eaKey Features
Material
Cast Aluminum, Steel & Electro zinc-plated
Height (In.)
37 mm
Width (In.)
42 mm
Length (In.)
42 mm
Specific Pipe Fitting Shape
With foot, round tubes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0477.516
Zoro #
G4598924
UPC #
-
Country of Origin
Unknown
Dimensions
Height (In.)
37 mm
Width (In.)
42 mm
Length (In.)
42 mm
Details
Material
Cast Aluminum, Steel & Electro zinc-plated
Item
Tube Clamps
Specific Pipe Fitting Shape
With foot, round tubes
Description/Special Features
Construction element for assembling profiles and systems. DIN 7984 screws and DIN 985 nuts steel. Screws and nuts are electro zinc-plated.
For Use With
Application sectors machine construction, safety equipment, housings, structures.
Color
Aluminum
Measurement Type
Metric
Description
Tube Clamp With Foot M=42 G=42 L=37, Form: A Aluminum, For Rnd. Tubes, Components: Steel, A=16.1. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.