Zoro Homepage

Tube clamps base aluminum

  • Mfr # K0478.5240

  • Zoro # G4596027


product price: $45.35
/ea

Key Features

Material
Cast Aluminum, Steel & Electro zinc-plated
Height (In.)
73 mm
Width (In.)
100mm
Length (In.)
100 mm
Specific Pipe Fitting Shape
With foot, square tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0478.5240
Zoro #
G4596027
UPC #
-
Country of Origin
Unknown

Dimensions

Height (In.)
73 mm
Width (In.)
100mm
Length (In.)
100 mm

Details

Material
Cast Aluminum, Steel & Electro zinc-plated
Item
Tube Clamps
Specific Pipe Fitting Shape
With foot, square tubes
Color
Aluminum
For Use With
Application sectors machine construction, safety equipment, housings, structures.
Description/Special Features
Construction element for assembling profiles and systems. Screws and nuts are electro zinc-plate.
Measurement Type
Metric

Description

Tube Clamp With Foot Aluminum, For Square Tubes, Components: Steel, A=40.4. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.