Zoro Homepage

Tube clamps right-angle aluminum

  • Mfr # K0476.540

  • Zoro # G4592475


product price: $99.45
/ea
Free Shipping & Returns

Key Features

Material
Cast Aluminum, Steel & Electro zinc-plated
Width (In.)
73 mm
Length (In.)
116 mm
Description/Special Features
Construction element for assembling profiles and systems. Screws and nuts are electro zinc-plated.
For Use With
Application sectors machine construction, safety equipment, housings, structures.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0476.540
Zoro #
G4592475
UPC #
-
Country of Origin
Unknown

Dimensions

Width (In.)
73 mm
Length (In.)
116 mm

Details

Material
Cast Aluminum, Steel & Electro zinc-plated
Item
Tube Clamps
Description/Special Features
Construction element for assembling profiles and systems. Screws and nuts are electro zinc-plated.
For Use With
Application sectors machine construction, safety equipment, housings, structures.
Color
Aluminum
Specific Pipe Fitting Shape
2-way, round tubes
Measurement Type
Metric

Description

Tube Clamp 2-Way Aluminum, For Rnd. Tubes, Components: Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.