Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube clamps swivel aluminum

  • Mfr # K0489.512

  • Zoro # G4589176


product price: $51.99
/ea

Key Features

Material
Cast Aluminum, Steel & Electro zinc-plated
Width (In.)
37.5 mm
Length (In.)
88 mm
Color
Aluminum
Specific Pipe Fitting Shape
2 way hinge, round tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0489.512
Zoro #
G4589176
UPC #
-
Country of Origin
Unknown

Dimensions

Width (In.)
37.5 mm
Length (In.)
88 mm

Details

Material
Cast Aluminum, Steel & Electro zinc-plated
Item
Tube Clamps
Color
Aluminum
Specific Pipe Fitting Shape
2 way hinge, round tubes
For Use With
Application sectors machine construction, safety equipment, housings, structures.
Description/Special Features
Construction element for assembling profiles and systems. DIN 7984 screws and DIN 985 nuts steel. Swivel Tube Clamps can be infinitely rotated through 180 degrees. Tightening torque for clamping screws M6 10 Nm, M8 25 Nm
Measurement Type
Metric

Description

Tube Clamp 2-Way Hinge Aluminum, For Rnd. Tubes, Components: Steel, A=12.1. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.