
Tube clamps swivel aluminum
Mfr # K0489.530
Zoro # G4593260
product price: $70.15
/eaKey Features
Material
Cast Aluminum, Steel & Electro zinc-plated
Width (In.)
51 mm
Length (In.)
146 mm
Specific Pipe Fitting Shape
2 way hinge, round tubes
Color
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0489.530
Zoro #
G4593260
UPC #
-
Country of Origin
Unknown
Dimensions
Width (In.)
51 mm
Length (In.)
146 mm
Details
Material
Cast Aluminum, Steel & Electro zinc-plated
Item
Tube Clamps
Specific Pipe Fitting Shape
2 way hinge, round tubes
Color
Aluminum
Description/Special Features
Construction element for assembling profiles and systems. ISO 4762 cap screws and ISO 4032 hexagon nuts, steel. Steel ISO 4017 hex head bolts and DIN 985 hex nuts from 020. Swivel Tube Clamps can be infinitely rotated through 180 degrees.
For Use With
Application sectors machine construction, safety equipment, housings, structures.
Measurement Type
Metric
Description
Tube Clamp 2-Way Hinge Aluminum, For Rnd. Tubes, Components: Steel, A=30.1. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.