Vented Oil Gauges, 151 mm H, Plastic
- Mfr # K0443.2127
- Zoro # G002490516
product price:Â
$
34.95
/ea
Key Features
Body Height
151 mm
Temperature Rating - Maximum
100 Degrees C
Pressure Rating - Maximum
10 bar
Body Width
27 mm
Mounting Thread Size
M12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0443.2127
- Zoro #
- G002490516
- UPC #
- 4059245191000
- Country of Origin
- Italy
Dimensions
- Body Height
- 151 mm
- Body Width
- 27 mm
- Mounting Thread Size
- M12
- Sight Height
- 80 mm
- Body Depth
- 37 mm
Details
- Temperature Rating - Maximum
- 100 Degrees C
- Pressure Rating - Maximum
- 10 bar
- Mounting Thread Gender
- Male
- Includes Thermometer
- Thermometer Included
- Body Material
- Plastic
- Mounting Thread Type
- Metric
- Compatible Series
- K0443_B Series
- Mounting Style
- 2 Fastening Screws
- Seal Material
- NBR
- Item
- Vented Oil Gauges
- Product Type
- Oil Level Gauge
- Standards
- RoHS Compliant
- Mounting Centers
- 127 mm
- Resistance Properties
- Temperature-Resistant
- Compatible with Series
- K0443_B Series
Description
Vented Oil Gauges, Oil Level Gauge, Sight Length (In.) 80 mm, Mounting Centers (In.) 127 mm, M12 Mounting Thread, Screw Mounting, Max. Operating PSI 10 bar, Max. Operating Temp. (F) 100 Degrees C, Thermoplastic Polyamide, Rubber Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.