WASHER STEEL 10, 5X28
Mfr # K0867.10
Zoro # G716383142
product price: $1.29
/eaSold in multiples of 8 for $10.32
Key Features
Inside Diameter
10.5 mm
Outside Diameter
28 mm
Material
Steel
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0867.10
Zoro #
G716383142
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
10.5 mm
For Screw Size
M10
Outside Diameter
28 mm
Details
Item
Flat Washer
Material
Steel
System of Measurement
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.