Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WASHER STEEL 15X40

  • Mfr # K0867.14

  • Zoro # G016383552


product price: $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

System of Measurement
Metric
Inside Diameter
15 mm
Material
Steel
Outside Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0867.14
Zoro #
G016383552
UPC #
-
Country of Origin
Germany

Dimensions

Inside Diameter
15 mm
Outside Diameter
40 mm
For Screw Size
M14

Details

System of Measurement
Metric
Material
Steel
Item
Flat Washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.