WASHER STEEL 17X45
Mfr # K0867.16
Zoro # G716383562
product price: $2.79
/eaSold in multiples of 4 for $11.16
Key Features
Outside Diameter
45 mm
Material
Steel
Inside Diameter
17 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0867.16
Zoro #
G716383562
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
45 mm
Inside Diameter
17 mm
For Screw Size
M16
Details
Item
Flat Washer
Material
Steel
System of Measurement
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.