WASHER STEEL 19X45
Mfr # K0867.18
Zoro # G516383571
product price: $4.15
/eaSold in multiples of 3 for $12.45
Key Features
Outside Diameter
45 mm
Inside Diameter
19 mm
System of Measurement
Metric
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0867.18
Zoro #
G516383571
UPC #
-
Country of Origin
French Polynesia
Dimensions
Outside Diameter
45 mm
For Screw Size
M18
Inside Diameter
19 mm
Details
System of Measurement
Metric
Material
Steel
Item
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.