Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WASHER STEEL 23X50

  • Mfr # K0867.22

  • Zoro # G016383408


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

System of Measurement
Metric
Material
Steel
Outside Diameter
50 mm
Inside Diameter
23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0867.22
Zoro #
G016383408
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
50 mm
Inside Diameter
23 mm
For Screw Size
M22

Details

System of Measurement
Metric
Material
Steel
Item
Flat Washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.