Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WASHER STEEL 25X60

  • Mfr # K0867.24

  • Zoro # G316383405


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Inside Diameter
25 mm
System of Measurement
Metric
Material
Steel
Outside Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0867.24
Zoro #
G316383405
UPC #
-
Country of Origin
Germany

Dimensions

Inside Diameter
25 mm
Outside Diameter
60 mm
For Screw Size
M24

Details

System of Measurement
Metric
Item
Flat Washer
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.