WASHER STEEL 31X68
Mfr # K0867.30
Zoro # G616383372
product price: $10.79
/eaKey Features
Outside Diameter
68 mm
System of Measurement
Metric
Inside Diameter
31 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0867.30
Zoro #
G616383372
UPC #
-
Country of Origin
French Polynesia
Dimensions
For Screw Size
M30
Outside Diameter
68 mm
Inside Diameter
31 mm
Details
Item
Flat Washer
System of Measurement
Metric
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.