Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WASHER STEEL 38X80

  • Mfr # K0867.36

  • Zoro # G816383295


product price: $18.99
/ea

Key Features

System of Measurement
Metric
Inside Diameter
38 mm
Material
Steel
Outside Diameter
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0867.36
Zoro #
G816383295
UPC #
-
Country of Origin
Germany

Dimensions

Inside Diameter
38 mm
Outside Diameter
80 mm
For Screw Size
M36

Details

System of Measurement
Metric
Material
Steel
Item
Flat Washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.