WASHER STEEL 6, 4X17
Mfr # K0867.06
Zoro # G016383149
product price: $0.77
/eaSold in multiples of 13 for $10.01
Key Features
Outside Diameter
17 mm
Inside Diameter
6.4 mm
Material
Steel
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0867.06
Zoro #
G016383149
UPC #
-
Country of Origin
Germany
Dimensions
For Screw Size
M6
Outside Diameter
17 mm
Inside Diameter
6.4 mm
Details
Material
Steel
System of Measurement
Metric
Item
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.