WASHER STEEL 8, 4X23
Mfr # K0867.08
Zoro # G616383228
product price: $0.77
/eaSold in multiples of 13 for $10.01
Key Features
Inside Diameter
8.4 mm
Outside Diameter
23 mm
System of Measurement
Metric
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0867.08
Zoro #
G616383228
UPC #
-
Country of Origin
Germany
Dimensions
Inside Diameter
8.4 mm
Outside Diameter
23 mm
For Screw Size
M8
Details
System of Measurement
Metric
Item
Flat Washer
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.