
Wing Grip D=1/4-20 A=38, H=18, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray
Mfr # K0274.9A25
Zoro # G2975394
product price: $1.85
/eaSold in multiples of 4 for $7.40
Key Features
Color
Black/Light Gray
Material
Thermoplastic/Steel
Thread Size
1/4"-20
Type
Wing Grips
Thread Style
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0274.9A25
Zoro #
G2975394
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
1/4"-20
Details
Color
Black/Light Gray
Material
Thermoplastic/Steel
Type
Wing Grips
Item
Wing Grip,Plastic w/Color Cap,1/4-20
Thread Style
Internal Thread
Measurement Type
Inch
Description
Wing Grip,Plastic w/Color Cap,1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.