Wing Grip D=1/4-20X30 A=38, H=18, Form: L, Plastic Black, Comp: Stainless Steel 1.4305

  • Mfr # K0274.09A2X30

  • Zoro # G2976234


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Color
Black/Anthracite Gray
Length
30 mm
Material
Thermoplastic/Stainless Steel
Style
With Cap
Thread Size
1/4in-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0274.09A2X30
Zoro #
G2976234
UPC #
-
Country of Origin
Germany

Dimensions

Length
30 mm
Thread Size
1/4in-20

Details

Color
Black/Anthracite Gray
Material
Thermoplastic/Stainless Steel
Style
With Cap
Thread Type
External Thread
Item
Wing Grip,Plastic w/Color Cap,1/4-20

Description

Wing Grip,Plastic w/Color Cap,1/4-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.