
Wing Grip D=3/8-16 A=75, H=35, 6, Form: K, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.02A46
Zoro # G2976523
product price: $4.65
/eaSold in multiples of 10 for $46.50
Key Features
Color
Black/Red
Material
Thermoplastic/Stainless Steel
Thread Size
3/8"-16
Type
Wing Grips
Measurement Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0274.02A46
Zoro #
G2976523
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
3/8"-16
Details
Color
Black/Red
Material
Thermoplastic/Stainless Steel
Item
Wing Grip,Plastic w/Color Cap,3/8-16
Type
Wing Grips
Measurement Type
Inch
Thread Style
Internal Thread
Description
Wing Grip,Plastic w/Color Cap,3/8-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.