
Wing Grip D=5/16-18X40 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated
Mfr # K0274.1A37X40
Zoro # G2976417
product price: $2.69
/eaSold in multiples of 3 for $8.07
Key Features
Color
Black/Yellow
Length
40 mm
Material
Thermoplastic/Steel
Thread Size
5/16"-18
Type
Wing Grips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0274.1A37X40
Zoro #
G2976417
UPC #
-
Country of Origin
Germany
Dimensions
Length
40 mm
Thread Size
5/16"-18
Details
Color
Black/Yellow
Material
Thermoplastic/Steel
Type
Wing Grips
Item
Wing Grip,Plastic w/Color Cap,5/16-18
Measurement Type
Inch
Thread Style
External Thread
Description
Wing Grip,Plastic w/Color Cap,5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.