Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wing Grip D=M05 A=38, H=18, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Red

  • Mfr # K0274.9056

  • Zoro # G2974712


product price: $1.79
/ea
Sold in multiples of 4 for $7.16

Key Features

Color
Black/Red
Material
Thermoplastic/Steel
Style
With Cap
Thread Size
M5
Thread Type
Internal Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0274.9056
Zoro #
G2974712
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5

Details

Color
Black/Red
Material
Thermoplastic/Steel
Style
With Cap
Item
Wing Grip,Plastic w/Color Cap,M5
Thread Type
Internal Thread

Description

Wing Grip,Plastic w/Color Cap,M5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.