Wing Grip D=M05X30 A=38, H=18, Form: L, Plastic Black, Comp: Stainless Steel 1.4305

  • Mfr # K0274.09057X30

  • Zoro # G2970363


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Color
Yellow
Length
30 mm
Material
Thermoplastic/Stainless Steel
Style
With Cap
Thread Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0274.09057X30
Zoro #
G2970363
UPC #
-
Country of Origin
Germany

Dimensions

Length
30 mm
Thread Size
M5

Details

Color
Yellow
Material
Thermoplastic/Stainless Steel
Style
With Cap
Item
Wing Grip,Plastic w/Color Cap,M5 x 30mm
Thread Type
External Thread

Description

Wing Grip,Plastic w/Color Cap,M5 x 30mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.