
Wing Grip D=M06X30 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray
Mfr # K0274.9065X30
Zoro # G2971158
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
Key Features
Color
Light Gray
Length
30 mm
Material
Thermoplastic/Steel
Thread Size
M6
Type
Wing Grips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0274.9065X30
Zoro #
G2971158
UPC #
-
Country of Origin
Germany
Dimensions
Length
30 mm
Thread Size
M6
Details
Color
Light Gray
Material
Thermoplastic/Steel
Type
Wing Grips
Item
Wing Grip,Plastic w/Color Cap,M6 x 30mm
Measurement Type
Metric
Thread Style
External Thread
Description
Wing Grip,Plastic w/Color Cap,M6 x 30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.