
Wing Grip D=M06X40 A=50, H=24, Form: L, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.01066X40
Zoro # G2976277
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
Key Features
Color
Red
Length
40 mm
Material
Thermoplastic/Stainless Steel
Thread Size
M6
Type
Wing Grips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0274.01066X40
Zoro #
G2976277
UPC #
-
Country of Origin
Germany
Dimensions
Length
40 mm
Thread Size
M6
Details
Color
Red
Material
Thermoplastic/Stainless Steel
Item
Wing Grip,Plastic w/Color Cap,M6 x 40mm
Type
Wing Grips
Thread Style
External Thread
Measurement Type
Metric
Description
Wing Grip,Plastic w/Color Cap,M6 x 40mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.