
Wing Grip D=M08 A=75, H=35, 6, Form: K, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.02086
Zoro # G2975604
product price: $4.49
/eaSold in multiples of 10 for $44.90
Key Features
Color
Black/Red
Material
Thermoplastic/Stainless Steel
Thread Size
M8
Type
Wing Grips
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0274.02086
Zoro #
G2975604
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M8
Details
Color
Black/Red
Material
Thermoplastic/Stainless Steel
Type
Wing Grips
Item
Wing Grip,Plastic w/Color Cap,M8
Measurement Type
Metric
Thread Style
Internal Thread
Description
Wing Grip,Plastic w/Color Cap,M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.