Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wing Grip D=M08X20 A=75, H=35, 6, Form: L, Plastic Black, Comp: Steel, Blue-Passivated

  • Mfr # K0274.2087X20

  • Zoro # G2974466


product price: $3.69
/ea
Sold in multiples of 2 for $7.38

Key Features

Color
Yellow
Length
20 mm
Material
Thermoplastic/Steel
Style
With Cap
Thread Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0274.2087X20
Zoro #
G2974466
UPC #
-
Country of Origin
Germany

Dimensions

Length
20 mm
Thread Size
M8

Details

Color
Yellow
Material
Thermoplastic/Steel
Style
With Cap
Item
Wing Grip,Plastic w/Color Cap,M8 x 20mm
Thread Type
External Thread

Description

Wing Grip,Plastic w/Color Cap,M8 x 20mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.