
Wing Grip D=M10X40 A=75, H=35, 6, Form: L, Plastic Black, Comp: Steel, Blue-Passivated
Mfr # K0274.2106X40
Zoro # G2975333
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
Key Features
Color
Red
Length
40 mm
Material
Thermoplastic/Steel
Thread Size
M10
Type
Wing Grips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0274.2106X40
Zoro #
G2975333
UPC #
-
Country of Origin
Germany
Dimensions
Length
40 mm
Thread Size
M10
Details
Color
Red
Material
Thermoplastic/Steel
Item
Wing Grip,Plastic w/Color Cap,M10 x 40mm
Type
Wing Grips
Thread Style
External Thread
Measurement Type
Metric
Description
Wing Grip,Plastic w/Color Cap,M10 x 40mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.