Wing Grip D=M10X40 A=75, H=35, 6, Form: L, Plastic Black, Comp: Steel, Blue-Passivated
Mfr # K0274.210X40
Zoro # G2592825
product price: $4.69
/eaKey Features
Color
Gray
Diameter
21mm
Finish
Matte
Height
35.6mm
Knob Type
Wing Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0274.210X40
Zoro #
G2592825
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
21mm
Height
35.6mm
Length
75mm
Screw Length
40.00 mm
Thread Size
M10
Overall Length
75 mm
Width
2.95
Overall Height
35.6 mm
Base Dia.
21.00mm
Handle Dia.
75.00mm
Thread Length
40 mm
Base Diameter
21 mm
Handle Diameter
75 mm
Base Height
16.5 mm
Description
Hand Knob, Handle Type Wing, Handle Material Thermoplastic, Mounting Type Threaded Stud, Thread Size M10, Handle Dia. 75.00mm, Base Dia. 21.00mm, Overall Height 35.6 mm, Screw Length 40.00 mm, Overall Length 75 mm, Tap Type Not Applicable, Includes -, Standards -, Color Gray, Features Steel Trivalent Blue Passivated, Stainless Steel Bright, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.