
Wing Grip D=M10X50 A=75, H=35, 6, Form: L, Plastic Black, Comp: Steel, Blue-Passivated
Mfr # K0274.2106X50
Zoro # G2974572
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
Color
Red
Length
50 mm
Material
Thermoplastic/Steel
Style
With Cap
Thread Size
M10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0274.2106X50
Zoro #
G2974572
UPC #
-
Country of Origin
Germany
Dimensions
Length
50 mm
Thread Size
M10
Details
Color
Red
Material
Thermoplastic/Steel
Style
With Cap
Thread Type
External Thread
Item
Wing Grip,Plastic w/Color Cap,M10 x 50mm
Description
Wing Grip,Plastic w/Color Cap,M10 x 50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.