Wing Grip, Mini, D=M06X10 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.0006X10
Zoro # G7141253
product price:Â $1.45
/ea
Sold in multiples of 5 for $7.25
Key Features
Thread Size
M6
Overall Height
0.99
Material
Thermoplastic
Overall Length
0.99"
Finish
matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0274.0006X10
Zoro #
G7141253
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M6
Overall Height
0.99
Overall Length
0.99"
Screw Length
0.39"
Details
Material
Thermoplastic
Finish
matte
Knob Type
Wing Grip
Type
External Thread, Stainless Steel Stud
Style
Novo Grip(R)
Item
Mini Wing Knob
Description
Mini Wing Knob, Thread Size M6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.