Wing Grip, Mini, D=M06X25 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305

  • Mfr # K0274.0006X25

  • Zoro # G7140036


product price: $1.79
/ea
Sold in multiples of 4 for $7.16

Key Features

Overall Height
1.57
Finish
matte
Screw Length
0.99"
Type
External Thread, Stainless Steel Stud
Thread Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0274.0006X25
Zoro #
G7140036
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
1.57
Screw Length
0.99"
Thread Size
M6
Overall Length
1.57"

Details

Finish
matte
Type
External Thread, Stainless Steel Stud
Item
Mini Wing Knob
Material
Thermoplastic
Knob Type
Wing Grip
Style
Novo Grip(R)

Description

Mini Wing Knob, Thread Size M6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.