Wing Grip, Mini, D=M08X30 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305

  • Mfr # K0274.0008X30

  • Zoro # G7140998


product price: $1.85
/ea
Sold in multiples of 4 for $7.40

Key Features

Type
External Thread, Stainless Steel Stud
Finish
matte
Thread Size
M8
Style
Novo Grip(R)
Screw Length
1.18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0274.0008X30
Zoro #
G7140998
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Screw Length
1.18"
Overall Height
1.77
Overall Length
1.77"

Details

Item
Mini Wing Knob
Type
External Thread, Stainless Steel Stud
Finish
matte
Style
Novo Grip(R)
Material
Thermoplastic
Knob Type
Wing Grip

Description

Mini Wing Knob, Thread Size M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.