Shop KIPP
See all product information
Create Account
Wing Grip, One-Sided, Size: 1 D=M05, A=27, 5, H=24, Form: K, Body Black, Cap Yellow, Stainless Steel
- Mfr # K0608.01057
- Zoro # G2974423
product price:Â
$
3.35
/ea
Sold in multiples of 3 for
$10.05
Key Features
Color
Black/Yellow
Material
Thermoplastic/Stainless Steel
Style
With Cap
Thread Size
M5
Thread Type
Internal Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0608.01057
- Zoro #
- G2974423
- UPC #
- -
- Country of Origin
- Germany
- Color
- Black/Yellow
- Material
- Thermoplastic/Stainless Steel
- Style
- With Cap
- Thread Type
- Internal Thread
- Item
- Wing Grip,One-Sided w/Yellow Cap,M5
Dimensions
- Thread Size
- M5
Description
Wing Grip,One-Sided w/Yellow Cap,M5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.