
Wing Grip, One-Sided, Size: 2 D=M10, A=37, 5, H=33, 3, Form: D, Body Black, No Cap, Comp: Steel
Mfr # K0608.1210
Zoro # G2970494
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Color
Black/Anthracite Gray
Material
Thermoplastic/Steel
Thread Size
M10
Type
One-Sided Wing Grips
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0608.1210
Zoro #
G2970494
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M10
Details
Color
Black/Anthracite Gray
Material
Thermoplastic/Steel
Type
One-Sided Wing Grips
Item
Wing Grip,One-Sided w/O Cap M10,Steel
Measurement Type
Metric
Thread Style
Internal Thread
Description
Wing Grip,One-Sided w/O Cap M10,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.