
Wing Grip, One-Sided, Size: 9 D=M04, A=22, H=18, Form: K, Body Black, Cap Gray, Comp: Steel
Mfr # K0608.9045
Zoro # G2975078
product price: $1.85
/ea
Sold in multiples of 4 for $7.40
Key Features
Color
Black/Light Gray
Material
Thermoplastic/Steel
Style
With Cap
Thread Size
M4
Thread Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0608.9045
Zoro #
G2975078
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M4
Details
Color
Black/Light Gray
Material
Thermoplastic/Steel
Style
With Cap
Thread Type
Internal Thread
Item
Wing Grip,One-Sided w/Gray Cap,M4
Description
Wing Grip,One-Sided w/Gray Cap,M4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.