WING SCREW M04X20, FORM:AMERICAN, STEEL 4.6 GALVANIZED
Mfr # K2343.204X20
Zoro # G616382795
product price: $2.19
/eaSold in multiples of 4 for $8.76
Key Features
Fastener Length
20 mm
Thread Size
M4
Material
Steel
System of Measurement
Metric
Head Type
Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2343.204X20
Zoro #
G616382795
UPC #
-
Country of Origin
French Polynesia
Dimensions
Fastener Length
20 mm
Thread Size
M4
Details
Material
Steel
System of Measurement
Metric
Head Type
Wing
Finish
Galvanized
Item
Thumb Screw
Thread Style
Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.