Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WING SCREW M04X25, FORM:AMERICAN, STAINLESS STEEL A2 BRIGHT

  • Mfr # K2343.1204X25

  • Zoro # G116382776


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

System of Measurement
Metric
Thread Style
Fully Threaded
Head Type
Wing
Finish
Bright
Thread Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2343.1204X25
Zoro #
G116382776
UPC #
-
Country of Origin
French Polynesia

Dimensions

Thread Size
M4
Fastener Length
25 mm

Details

System of Measurement
Metric
Item
Thumb Screw
Thread Style
Fully Threaded
Head Type
Wing
Finish
Bright
Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.