WING SCREW M05X12, FORM:AMERICAN, STEEL 4.6 GALVANIZED
Mfr # K2343.205X12
Zoro # G916382730
product price: $2.19
/eaSold in multiples of 4 for $8.76
Key Features
Head Type
Wing
Fastener Length
12 mm
Thread Size
M5
Finish
Galvanized
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2343.205X12
Zoro #
G916382730
UPC #
-
Country of Origin
French Polynesia
Dimensions
Fastener Length
12 mm
Thread Size
M5
Details
Head Type
Wing
Finish
Galvanized
Thread Style
Fully Threaded
Item
Thumb Screw
Material
Steel
System of Measurement
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.