Zoro Homepage

WING SCREW M05X35, FORM:AMERICAN, STEEL 4.6 GALVANIZED

  • Mfr # K2343.205X35

  • Zoro # G216382607


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Thread Size
M5
Head Type
Wing
Thread Style
Fully Threaded
System of Measurement
Metric
Fastener Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2343.205X35
Zoro #
G216382607
UPC #
-
Country of Origin
French Polynesia

Dimensions

Thread Size
M5
Fastener Length
35 mm

Details

Head Type
Wing
Thread Style
Fully Threaded
System of Measurement
Metric
Item
Thumb Screw
Material
Steel
Finish
Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products