Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WING SCREW M05X40, FORM:AMERICAN, STAINLESS STEEL A2 BRIGHT

  • Mfr # K2343.1205X40

  • Zoro # G216382638


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Finish
Bright
Head Type
Wing
Thread Style
Fully Threaded
System of Measurement
Metric
Thread Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2343.1205X40
Zoro #
G216382638
UPC #
-
Country of Origin
French Polynesia

Dimensions

Fastener Length
40 mm
Thread Size
M5

Details

Item
Thumb Screw
Finish
Bright
Head Type
Wing
Thread Style
Fully Threaded
System of Measurement
Metric
Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.