WING SCREW M08X10, FORM:AMERICAN, STEEL 4.6 GALVANIZED
Mfr # K2343.208X10
Zoro # G916382235
product price: $3.85
/eaSold in multiples of 3 for $11.55
Key Features
Thread Size
M8
Head Type
Wing
System of Measurement
Metric
Thread Style
Fully Threaded
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2343.208X10
Zoro #
G916382235
UPC #
-
Country of Origin
French Polynesia
Dimensions
Thread Size
M8
Fastener Length
10 mm
Details
Head Type
Wing
System of Measurement
Metric
Thread Style
Fully Threaded
Finish
Galvanized
Item
Thumb Screw
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.