Zoro Homepage

WING SCREW M08X30, FORM:AMERICAN, STEEL 4.6 GALVANIZED

  • Mfr # K2343.208X30

  • Zoro # G916382549


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Thread Style
Fully Threaded
Finish
Galvanized
Head Type
Wing
Thread Size
M8
Fastener Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2343.208X30
Zoro #
G916382549
UPC #
-
Country of Origin
French Polynesia

Dimensions

Thread Size
M8
Fastener Length
30 mm

Details

Thread Style
Fully Threaded
Finish
Galvanized
Head Type
Wing
Material
Steel
Item
Thumb Screw
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.