WING SCREW M12X30, FORM:AMERICAN, STEEL 4.6 GALVANIZED
Mfr # K2343.212X30
Zoro # G216382324
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Head Type
Wing
System of Measurement
Metric
Material
Steel
Thread Style
Fully Threaded
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2343.212X30
Zoro #
G216382324
UPC #
-
Country of Origin
French Polynesia
Dimensions
Fastener Length
30 mm
Thread Size
M12
Details
Head Type
Wing
System of Measurement
Metric
Material
Steel
Thread Style
Fully Threaded
Finish
Galvanized
Item
Thumb Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.