WING SCREW SIMILAR TO DIN 316 M05X35, FORM:GERMAN, STEEL 4.6 GALVANIZED
Mfr # K2343.105X35
Zoro # G516382789
product price:Â $4.59
/ea
Sold in multiples of 2 for $9.18
Key Features
Thread Size
M5
Fastener Length
35 mm
System of Measurement
Metric
Material
Steel
Head Type
Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K2343.105X35
Zoro #
G516382789
UPC #
-
Country of Origin
French Polynesia
Dimensions
Thread Size
M5
Fastener Length
35 mm
Details
Item
Thumb Screw
System of Measurement
Metric
Material
Steel
Head Type
Wing
Finish
Galvanized
Thread Style
Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.