WING SCREW SIMILAR TO DIN 316 M05X50, FORM:GERMAN, STEEL 4.6 GALVANIZED
Mfr # K2343.105X50
Zoro # G616382696
product price:Â $4.95
/ea
Sold in multiples of 2 for $9.90
Key Features
Thread Style
Fully Threaded
Finish
Galvanized
Head Type
Wing
Thread Size
M5
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K2343.105X50
Zoro #
G616382696
UPC #
-
Country of Origin
French Polynesia
Dimensions
Thread Size
M5
Fastener Length
50 mm
Details
Thread Style
Fully Threaded
Finish
Galvanized
Head Type
Wing
Item
Thumb Screw
Material
Steel
System of Measurement
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.