WING SCREW SIMILAR TO DIN 316 M06X30, FORM:GERMAN, STEEL 4.6 GALVANIZED

  • Mfr # K2343.106X30

  • Zoro # G916382709


product price:  $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Thread Size
M6
Finish
Galvanized
Thread Style
Fully Threaded
System of Measurement
Metric
Fastener Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2343.106X30
Zoro #
G916382709
UPC #
-
Country of Origin
French Polynesia

Dimensions

Thread Size
M6
Fastener Length
30 mm

Details

Item
Thumb Screw
Finish
Galvanized
Thread Style
Fully Threaded
System of Measurement
Metric
Head Type
Wing
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.