WING SCREW SIMILAR TO DIN 316 M08X25, FORM:GERMAN, STEEL 4.6 GALVANIZED
Mfr # K2343.108X25
Zoro # G216382843
product price:Â $7.15
/ea
Sold in multiples of 2 for $14.30
Key Features
Thread Size
M8
Material
Steel
System of Measurement
Metric
Fastener Length
25 mm
Head Type
Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2343.108X25
Zoro #
G216382843
UPC #
-
Country of Origin
French Polynesia
Dimensions
Thread Size
M8
Fastener Length
25 mm
Details
Material
Steel
System of Measurement
Metric
Item
Thumb Screw
Head Type
Wing
Finish
Galvanized
Thread Style
Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.