WING SCREW SIMILAR TO DIN 316 M08X35, FORM:GERMAN, STEEL 4.6 GALVANIZED
Mfr # K2343.108X35
Zoro # G816382793
product price:Â $7.75
/ea
Sold in multiples of 2 for $15.50
Key Features
Thread Size
M8
Thread Style
Fully Threaded
Material
Steel
Finish
Galvanized
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2343.108X35
Zoro #
G816382793
UPC #
-
Country of Origin
French Polynesia
Dimensions
Thread Size
M8
Fastener Length
35 mm
Details
Thread Style
Fully Threaded
Material
Steel
Item
Thumb Screw
Finish
Galvanized
System of Measurement
Metric
Head Type
Wing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.