WING SCREW SIMILAR TO DIN 316 M08X50, FORM:GERMAN, STEEL 4.6 GALVANIZED
Mfr # K2343.108X50
Zoro # G116382745
product price:Â $8.19
/eaKey Features
Head Type
Wing
Thread Size
M8
Finish
Galvanized
Material
Steel
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2343.108X50
Zoro #
G116382745
UPC #
-
Country of Origin
French Polynesia
Dimensions
Thread Size
M8
Fastener Length
50 mm
Details
Head Type
Wing
Finish
Galvanized
Material
Steel
Thread Style
Fully Threaded
Item
Thumb Screw
System of Measurement
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.