WING SCREW SIMILAR TO DIN 316 M08X60, FORM:GERMAN, STEEL 4.6 GALVANIZED

  • Mfr # K2343.108X60

  • Zoro # G616382764


product price:  $9.29
/ea

Key Features

Thread Style
Fully Threaded
System of Measurement
Metric
Head Type
Wing
Finish
Galvanized
Fastener Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2343.108X60
Zoro #
G616382764
UPC #
-
Country of Origin
French Polynesia

Dimensions

Fastener Length
60 mm
Thread Size
M8

Details

Thread Style
Fully Threaded
System of Measurement
Metric
Item
Thumb Screw
Head Type
Wing
Finish
Galvanized
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products